Split Lock Washer, For Screw Size 1-3/8 in Steel, Plain Finish, 275 PK

  • Mfr # LWLIS137USA-275BX

  • Zoro # G8205172


product price: $482.99
/pk 275, $1.76/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.264 in
Maximum Thickness
0.264 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLIS137USA-275BX
Zoro #
G8205172
UPC #
096653360400
Country of Origin
United States

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.158 in
Minimum Thickness
0.264 in
Maximum Thickness
0.264 in
Inside Diameter
1.379 in
Inside Diameter - Maximum
1 3/8 in
Outside Diameter - Maximum
2 5/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Application
for General Purpose
Color
Black
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 1 3/8 In, Inside Dia. 1.379 In, Outside Dia. 2.158 In, Thickness 0.264 In, Color Black, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 275

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.