Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Yellow Finish, 150 PK

  • Mfr # LWHIS1371USA-150BX

  • Zoro # G8131952


product price:  $322.99
/pk 150, $2.15/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.422 in
Maximum Thickness
0.422 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWHIS1371USA-150BX
Zoro #
G8131952
UPC #
096653077230
Country of Origin
United States

Dimensions

For Screw Size
1-3/8 in
Outside Diameter
2.301 in
Minimum Thickness
0.422 in
Maximum Thickness
0.422 in
Inside Diameter
1.379 in
Outside Diameter - Maximum
2 19/64 in
Inside Diameter - Maximum
1 3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Yellow
Application
for General Purpose
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Heavy Duty
Hardness
38 HRC

Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc Yellow Plated, Fits Bolt Sizes 1 3/8 In, Inside Dia. 1.379 In, Outside Dia. 2.301 In, Thickness 0.422 In, Color Yellow, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 150

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.