
Split Lock Washer, For Screw Size 1 in Steel, Mechanical Zinc Finish, 375 PK
Mfr # 100WSV
Zoro # G4808420
product price: $517.99
/pk 375, $1.38/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Mechanical Zinc
Minimum Thickness
0.306 in
Standards
ASME B18.21.1
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100WSV
Zoro #
G4808420
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1 in
Outside Diameter
1.7 in
Minimum Thickness
0.306 in
Inside Diameter
1.014 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Mechanical Zinc
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
C38-46
Description
Lock Washers,1 INCH HEAVY SPLIT,PK375
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.