Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK

  • Mfr # U37000.019.0001

  • Zoro # G9048121

CAD Available

product price: $3.25
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37000.019.0001
Zoro #
G9048121
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
0.334 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.193 in
Outside Diameter - Maximum
21/64 in
Minimum Inside Diameter
3/16 in
Bearing Width - Minimum
3/64 in
Section Width - Minimum
1/16 in
Inside Diameter - Maximum
13/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE J403 1055-1065
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes #10, #10, Inside Dia. 0.193 In., Outside Dia. 0.334 In., Thickness 0.047 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.