Zoro Homepage

Split Lock Washer, For Screw Size #10 Steel, Black Oxide Finish, 100 PK

  • Mfr # U37170.019.0001

  • Zoro # G3023511


product price: $5.59
/pk 100, $0.06/ea
Sold in multiples of 2 for $11.18

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.068 in
Maximum Thickness
0.068 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37170.019.0001
Zoro #
G3023511
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#10
Outside Diameter
0.434 in
Minimum Thickness
0.068 in
Maximum Thickness
0.068 in
Inside Diameter
0.193 in
Outside Diameter - Maximum
7/16 in
Section Width - Minimum
7/64 in
Bearing Width - Minimum
5/64 in
Minimum Inside Diameter
3/16 in
Inside Diameter - Maximum
13/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Material Quality Standards
SAE J403 1055-1065
Washer Type
Extra Duty

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes #10, #10, Inside Dia. 0.193 In., Outside Dia. 0.434 In., Thickness 0.068 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.