Zoro Homepage

Split Lock Washer, For Screw Size #10 Steel, Plain Finish, 75000 PK

  • Mfr # LWLIS-10USA-75000BX

  • Zoro # G8272652


product price: $601.99
Free Shipping & Returns

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.04 in
Maximum Thickness
0.04 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLIS-10USA-75000BX
Zoro #
G8272652
UPC #
096653079166
Country of Origin
United States

Dimensions

For Screw Size
#10
Outside Diameter
0.32 in
Minimum Thickness
0.04 in
Maximum Thickness
0.04 in
Inside Diameter
0.193 in
Outside Diameter - Maximum
5/16 in
Inside Diameter - Maximum
3/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Black
Rockwell Hardness
C38
Application
for General Purpose
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes #10, Inside Dia. 0.193 In, Outside Dia. 0.320 In, Thickness 0.040 In, Color Black, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 75,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.