
Split Lock Washer, For Screw Size #10 Steel, Zinc Plated Finish, 4000 PK
Mfr # 1106SNPP
Zoro # G4788872
product price: $609.99
/pk 4000, $0.15/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
For Screw Size
#10
Standards
ASME B18.13, SAE J82
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1106SNPP
Zoro #
G4788872
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
For Screw Size
#10
Details
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.13, SAE J82
System of Measurement
Inch
Description
Lock Washers,10-32X3/8 PH PAN S,PK4000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.