Zoro Homepage

Split Lock Washer, For Screw Size 1/2 in Stainless Steel, 500 PK

  • Mfr # MS35338-143

  • Zoro # G2501099


product price: $710.99
/pk 500, $1.42/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Standards
MS 35338
System of Measurement
Inch
Material Grade/Class
A4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS35338-143
Zoro #
G2501099
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Standards
MS 35338
System of Measurement
Inch
Material Grade/Class
A4

Description

Lock Washers,1/2 MILITARY SPLT L,Package Quantity 500

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.