Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK

  • Mfr # U37000.050.0001

  • Zoro # G5329161


product price: $2.55
/pk 25, $0.10/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37000.050.0001
Zoro #
G5329161
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.869 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.502 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter - Maximum
33/64 in
Outside Diameter - Maximum
7/8 in
Section Width - Minimum
11/64 in
Bearing Width - Minimum
1/8 in
Minimum Inside Diameter
1/2 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Black
Lock Washer Type
Split Lock
Removable
Removable
Maximum Temperature
275 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Made in North America
Not Made in North America
Pack Size
Small Pack
Manufacturer Location
Globally Sourced
Minimum Temperature
10 Degrees F
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer
Hardness
38 HRC

Description

Split Lock Washer, Standard, Steel, Finish Plain, Fits Bolt Sizes 1/2 In., Inside Dia. 0.502 In., Outside Dia. 0.869 In., Thickness 0.125 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.