Split Lock Washer, For Screw Size 1/2 in Steel, Black Oxide Finish, 25 PK

  • Mfr # U37180.050.0001

  • Zoro # G9460044


product price: $2.95
/pk 25, $0.12/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.151 in
Maximum Thickness
0.151 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37180.050.0001
Zoro #
G9460044
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.879 in
Minimum Thickness
0.151 in
Maximum Thickness
0.151 in
Inside Diameter
0.502 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter - Maximum
7/8 in
Inside Diameter - Maximum
33/64 in
Bearing Width - Minimum
1/8 in
Outside Diameter - Minimum
7/8 in
Section Width - Minimum
11/64 in
Minimum Inside Diameter
1/2 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Black
Removable
Removable
Made in North America
Not Made in North America
Maximum Temperature
275 Degrees F
Minimum Temperature
10 Degrees F
Lock Washer Type
Split Lock
Pack Size
Small Pack
Material Quality Standards
ASTM A307A, SAE J429
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Split Lock Washer
Washer Type
Heavy

Description

Split Lock Washer, Heavy, Steel, Finish Plain, Fits Bolt Sizes 1/2 In., Inside Dia. 0.502 In., Outside Dia. 0.879 In., Thickness 0.151 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.