Zoro Homepage

Split Lock Washer, For Screw Size 1/2 in Steel, Chrome-Plated Finish, 10 PK

  • Mfr # MPB429

  • Zoro # G616173980


product price: $6.69
/pk 10, $0.67/ea
Sold in multiples of 2 for $13.38

Key Features

Maximum Thickness
1/8 in
Finish
Chrome-Plated
System of Measurement
Inch
Material
Steel
Material Grade/Class
1055-1065
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MPB429
Zoro #
G616173980
UPC #
632393678346
Country of Origin
Taiwan, Province of China

Dimensions

Maximum Thickness
1/8 in
For Screw Size
1/2 in
Bearing Width - Minimum
11/64 in
Minimum Inside Diameter
1/2 in
Outside Diameter - Maximum
7/8 in
Section Width - Minimum
1/8 in
Inside Diameter - Maximum
33/64 in

Details

Item
Split Lock Washer
Finish
Chrome-Plated
System of Measurement
Inch
Material
Steel
Material Grade/Class
1055-1065
X-Ray Detectable
Not X-Ray Detectable
Metal Detectable
Metal Detectable
Washer Type
Regular
Type
Split Lock Washer
FDA Approved
Not FDA Approved
Dimensional Standards
ASME B18.21.1

Description

Split Lock Washer, 1/2 in, PK10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.