Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, For Screw Size 1/2 in Steel, Plain Finish, 100 PK

  • Mfr # HLWIA050USA-100BX

  • Zoro # G2606116

CAD Available

product price: $11.69
/pk 100, $0.12/ea

Key Features

CAD Drawing
Material
Steel
Finish
Plain
Minimum Thickness
0.172 in
Maximum Thickness
0.172 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HLWIA050USA-100BX
Zoro #
G2606116
UPC #
096653305968
Country of Origin
United States

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.733 in
Minimum Thickness
0.172 in
Maximum Thickness
0.172 in
Inside Diameter
0.512 in
Outside Diameter - Maximum
47/64 in
Inside Diameter - Maximum
33/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C46
Application
For Confined Areas
Resistance Properties
Vibration-Resistant
Pack Size
Small Pack
For Use With
Socket Head Cap Screws
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Hi Collar
Hardness
46 HRC

Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes 1/2 In, Inside Dia 0.512 In, Outside Dia 0.733 In, Thickness 0.172 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.