Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 2000 PK

  • Mfr # MS51848-14

  • Zoro # G2501193


product price: $433.99
/pk 2000, $0.22/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Standards
MS 51848
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51848-14
Zoro #
G2501193
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
1/2 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
MS 51848
System of Measurement
Inch

Description

1/2 MS51848, Military High Collar Split Lock Washer Zinc II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.