CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 25 PK

  • Mfr # U37020.050.0001

  • Zoro # G5331234

CAD Available

product price:  $2.49
/pk 25, $0.10/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
For Screw Size
1/2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37020.050.0001
Zoro #
G5331234
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.869 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.502 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Outside Diameter - Maximum
7/8 in
Inside Diameter - Maximum
33/64 in
Section Width - Minimum
11/64 in
Minimum Inside Diameter
1/2 in
Bearing Width - Minimum
1/8 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Color
Silver
Manufacturer Location
Globally Sourced
Minimum Temperature
10 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Maximum Temperature
275 Degrees F
Lock Washer Type
Split Lock
Pack Size
Small Pack
Made in North America
Not Made in North America
Removable
Removable
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer
Hardness
38 HRC

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes 1/2 In., Inside Dia. 0.502 In., Outside Dia. 0.869 In., Thickness 0.125 In., Rockwell Hardness C38 to C46, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products