Split Lock Washer, For Screw Size 1/2 in Steel, Zinc Plated Finish, 3700 PK

  • Mfr # 4YUP3

  • Zoro # G5194777


product price: $296.99
/pk 3700, $0.08/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/2 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4YUP3
Zoro #
G5194777
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/2 in
Outside Diameter
0.869 in
Minimum Thickness
0.125 in
Maximum Thickness
0.125 in
Inside Diameter
0.512 in
Outside Diameter - Maximum
7/8 in
Inside Diameter - Maximum
33/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Clear
Application
for General Purpose
Rockwell Hardness
C38 to C46
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Standard

Description

Split Lock Washer, Standard, Steel, Finish Zinc, Fits Bolt Sizes 1/2 In, Inside Dia. 0.512 In, Outside Dia. 0.869 In, Thickness 0.125 In, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Refills 2DA97, Package Quantity 3700

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.