Zoro Homepage

Split Lock Washer, For Screw Size #12 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51450.021.0001

  • Zoro # G6066873


product price: $2.99
/pk 50, $0.06/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.056 in
Maximum Thickness
0.056 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51450.021.0001
Zoro #
G6066873
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#12
Outside Diameter
0.377 in
Minimum Thickness
0.056 in
Maximum Thickness
0.056 in
Inside Diameter
0.22 in
Inside Diameter Tolerance
0.220 in to 0.227 in
Outside Diameter Tolerance
0.377 in
Bearing Width - Minimum
3/64 in
Section Width - Minimum
1/16 in
Outside Diameter - Maximum
3/8 in
Minimum Inside Diameter
7/32 in
Inside Diameter - Maximum
15/64 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Color
Silver
Thickness Tolerance
0.056 in
Rockwell Hardness
C35
Lock Washer Type
Split Lock
Removable
Removable
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Made in North America
Not Made in North America
Pack Size
Small Pack
Material Quality Standards
SAE J405
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes #12, Inside Dia. 0.220 In., Outside Dia. 0.377 In., Thickness 0.056 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.