Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51390.025.0001

  • Zoro # G9081956

CAD Available

product price: $3.15
/pk 50, $0.06/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51390.025.0001
Zoro #
G9081956
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.363 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.252 in
Outside Diameter Tolerance
0.363 in
Inside Diameter Tolerance
0.252 in to 0.260 in
Minimum Inside Diameter
1/4 in
Outside Diameter - Maximum
23/64 in
Inside Diameter - Maximum
17/64 in
Bearing Width - Minimum
1/32 in
Section Width - Minimum
3/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
C35
Thickness Tolerance
0.078 in
Color
Silver
Made in North America
Not Made in North America
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Manufacturer Location
Globally Sourced
Removable
Removable
Lock Washer Type
Split Lock
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Washer Type
High Collar
Type
Split Lock Washer

Description

Split Lock Washer, Hi Collar, 18-8 Stainless Steel, Fits Bolt Sizes 1/4 In., Inside Dia. 0.252 In., Outside Dia. 0.363 In., Thickness 0.078 In., Rockwell Hardness C35, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.