Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 1/4 in Stainless Steel, Plain Finish, 50 PK

  • Mfr # U55450.025.0001

  • Zoro # G5344796

CAD Available

product price: $4.09
/pk 50, $0.08/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Outside Diameter
0.487 in
Minimum Thickness
0.062 in
Maximum Thickness
1/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55450.025.0001
Zoro #
G5344796
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.487 in
Minimum Thickness
0.062 in
Maximum Thickness
1/16 in
Inside Diameter
0.252 in
Inside Diameter Tolerance
+0.008 in
Minimum Inside Diameter
1/4 in
Outside Diameter - Maximum
31/64 in
Inside Diameter - Maximum
17/64 in
Bearing Width - Minimum
5/64 in
Section Width - Minimum
7/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Color
Silver
Pack Size
Small Pack
REACH Compliant
REACH Compliant
Lock Washer Type
Split Lock
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Removable
Removable
Minimum Temperature
-58 Degrees F
Resistance Properties
Corrosion-Resistant
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.21.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes 1/4 In., Inside Dia. 0.252 In., Outside Dia. 0.487 In., Thickness 0.062 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.