Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 1/4 in Steel, Black Oxide Finish, 100 PK

  • Mfr # U37180.025.0001

  • Zoro # G0320385

CAD Available

product price: $2.49
/pk 100, $0.02/ea

Key Features

CAD Drawing
Material
Steel
Finish
Black Oxide
Minimum Thickness
0.077 in
Maximum Thickness
0.077 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37180.025.0001
Zoro #
G0320385
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.489 in
Minimum Thickness
0.077 in
Maximum Thickness
0.077 in
Inside Diameter
0.252 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Bearing Width - Minimum
5/64 in
Section Width - Minimum
7/64 in
Outside Diameter - Minimum
31/64 in
Inside Diameter - Maximum
17/64 in
Outside Diameter - Maximum
31/64 in
Minimum Inside Diameter
1/4 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Black
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Removable
Removable
Maximum Temperature
275 Degrees F
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Manufacturer Location
Globally Sourced
Lock Washer Type
Split Lock
Pack Size
Small Pack
Material Quality Standards
ASTM A307A, SAE J429
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Washer Type
Heavy
Type
Split Lock Washer

Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 1/4 In., 1/4 In., Inside Dia. 0.252 In., Outside Dia. 0.489 In., Thickness 0.077 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.