
Split Lock Washer, For Screw Size 1/4 in Steel, Black Phosphate Finish, 5000 PK
Mfr # MS51848-30
Zoro # G2501324
product price: $116.99
/pk 5000, $0.02/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Black Phosphate
Standards
MS 51848
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MS51848-30
Zoro #
G2501324
UPC #
-
Country of Origin
United States
Dimensions
For Screw Size
1/4 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Black Phosphate
Standards
MS 51848
System of Measurement
Inch
Description
1/4 MS51848, Military High Collar Split Lock Washer Black Phosphate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.