Split Lock Washer, For Screw Size 1/4 in Steel, Chrome-Plated Finish, 10 PK
Mfr # MPB1204
Zoro # G716173972
product price: $6.39
/pk 10, $0.64/eaSold in multiples of 2 for $12.78
Key Features
Material Grade/Class
1055-1065
Maximum Thickness
1/16 in
Material
Steel
System of Measurement
Inch
Finish
Chrome-Plated
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MPB1204
Zoro #
G716173972
UPC #
632393665964
Country of Origin
Taiwan, Province of China
Dimensions
Maximum Thickness
1/16 in
For Screw Size
1/4 in
Section Width - Minimum
1/16 in
Minimum Inside Diameter
1/4 in
Bearing Width - Minimum
7/64 in
Inside Diameter - Maximum
17/64 in
Outside Diameter - Maximum
31/64 in
Details
Material Grade/Class
1055-1065
Item
Split Lock Washer
Material
Steel
System of Measurement
Inch
Finish
Chrome-Plated
X-Ray Detectable
Not X-Ray Detectable
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
FDA Approved
Not FDA Approved
Washer Type
Regular
Metal Detectable
Metal Detectable
Description
Split Lock Washer, 1/4 in, PK10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.