CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # U37020.025.0001

  • Zoro # G3322496

CAD Available

product price:  $2.89
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.487 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37020.025.0001
Zoro #
G3322496
UPC #
087302661399
Country of Origin
Multiple

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.487 in
Minimum Thickness
0.062 in
Maximum Thickness
0.062 in
Inside Diameter
0.26 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Section Width - Minimum
7/64 in
Minimum Inside Diameter
1/4 in
Bearing Width - Minimum
5/64 in
Inside Diameter - Maximum
17/64 in
Outside Diameter - Maximum
31/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1, ASTM A307A, SAE J429
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Application
Helps Prevent Loosening
Thickness Tolerance
+/-0.005 in
Color
Silver
Minimum Temperature
10 Degrees F
Removable
Removable
Lock Washer Type
Split Lock
Made in North America
Not Made in North America
Maximum Temperature
275 Degrees F
Pack Size
Small Pack
Material Quality Standards
ASTM A307A, SAE J429
For Use With
Bolts and Nuts
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Hardness
38 HRC
Washer Type
Regular

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes 1/4 In., Inside Dia. 0.260 In., Outside Dia. 0.487 In., Thickness 0.062 In., Rockwell Hardness C38 to C46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Refills -, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.