Split Lock Washer, For Screw Size 1/4 in Steel, Zinc Plated Finish, 27500 PK

  • Mfr # LWLIS0250USA-27500BX

  • Zoro # G8373364


product price:  $862.99
/pk 27500, $0.03/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
1/4 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS0250USA-27500BX
Zoro #
G8373364
UPC #
096653079791
Country of Origin
United States

Dimensions

For Screw Size
1/4 in
Outside Diameter
0.483 in
Minimum Thickness
0.047 in
Maximum Thickness
0.047 in
Inside Diameter
0.252 in
Inside Diameter - Maximum
1/4 in
Outside Diameter - Maximum
31/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
for General Purpose
Rockwell Hardness
C38
Color
Silver
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc Plated, Fits Bolt Sizes 1/4 In, Inside Dia. 0.252 In, Outside Dia. 0.483 In, Thickness 0.047 In, Color Silver, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 27,500

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.