Split Lock Washer, For Screw Size 2-1/2 in Steel, Hot Dipped Galvanized Finish, 5 PK

  • Mfr # U37025.250.0001

  • Zoro # G5494255


product price: $26.99
/pk 5, $5.40/ea

Key Features

Material
Steel
Finish
Hot Dipped Galvanized
Outside Diameter
3.471 in
Minimum Thickness
0.44 in
Maximum Thickness
0.44 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37025.250.0001
Zoro #
G5494255
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2-1/2 in
Outside Diameter
3.471 in
Minimum Thickness
0.44 in
Maximum Thickness
0.44 in
Inside Diameter
2.512 in
Bearing Width - Minimum
5/16 in
Inside Diameter - Maximum
2 35/64 in
Outside Diameter - Maximum
3 15/32 in
Minimum Inside Diameter
2 33/64 in
Section Width - Minimum
7/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Hot Dipped Galvanized
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Hot Dipped Galvanized
Rockwell Hardness
C40 to C50
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.22.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, Carbon Steel, Finish Hot Dipped Galvanized, Fits Bolt Sizes 2-1/2 In., Inside Dia. 2.512 In., Outside Dia. 3.471 In., Thickness 0.44 In., Color Hot Dipped Galvanized, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.