Split Lock Washer, For Screw Size 2 in Alloy Steel, Zinc Yellow Finish, 5 PK

  • Mfr # U37061.200.0001

  • Zoro # G1614781


product price:  $26.99
/pk 5, $5.40/ea

Key Features

Material
Alloy Steel
Finish
Zinc Yellow
Outside Diameter
2.936 in
Minimum Thickness
0.4219 in
Maximum Thickness
0.422 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
U37061.200.0001
Zoro #
G1614781
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2 in
Outside Diameter
2.936 in
Minimum Thickness
0.4219 in
Maximum Thickness
0.422 in
Inside Diameter
2.008 in
Section Width - Minimum
27/64 in
Inside Diameter - Maximum
2 1/32 in
Bearing Width - Minimum
19/64 in
Minimum Inside Diameter
2 1/64 in
Outside Diameter - Maximum
2 15/16 in

Details

Item
Split Lock Washer
Material
Alloy Steel
Finish
Zinc Yellow
Standards
ASME B18.22.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
General Purpose
Color
Silver
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.22.1
Washer Type
Regular
Type
Split Lock Washer

Description

Spring Lock Washer, Spring Lock, Alloy Steel, Finish Yellow Zinc Plated, Fits Bolt Sizes 2 In., 2 In., Inside Dia. 2.008 In., Outside Dia. 2.936 In., Thickness 27/64 In., General Purpose, Meets/Exceeds ASME B18.22.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.