Zoro Homepage

Split Lock Washer, For Screw Size 2 in Steel, Plain Finish, 10 PK

  • Mfr # LWLIS200USA-010BX

  • Zoro # G3335586


product price: $37.99
/pk 10, $3.80/ea

Key Features

Material
Steel
Finish
Plain
Minimum Thickness
0.384 in
Maximum Thickness
0.384 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LWLIS200USA-010BX
Zoro #
G3335586
UPC #
096653428384
Country of Origin
United States

Dimensions

For Screw Size
2 in
Outside Diameter
2.868 in
Minimum Thickness
0.384 in
Maximum Thickness
0.384 in
Inside Diameter
2.008 in
Outside Diameter - Maximum
2 7/8 in
Inside Diameter - Maximum
2 1/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Thickness Tolerance
+0.030 in
Rockwell Hardness
C38
Color
Black
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 2 In, Inside Dia. 2.008 In, Outside Dia. 2.868 In, Thickness 0.384 In, Thickness Tolerance +0.030 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.