Split Lock Washer, For Screw Size 2 in Steel, Zinc Yellow Finish, 5 PK

  • Mfr # U37060.200.0001

  • Zoro # G5534776


product price:  $10.79
/pk 5, $2.16/ea

Key Features

Material
Steel
Finish
Zinc Yellow
Minimum Thickness
0.422 in
Maximum Thickness
0.422 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37060.200.0001
Zoro #
G5534776
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
2 in
Outside Diameter
2.936 in
Minimum Thickness
0.422 in
Maximum Thickness
0.422 in
Inside Diameter
2.008 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Minimum Inside Diameter
2 1/64 in
Section Width - Minimum
27/64 in
Bearing Width - Minimum
19/64 in
Inside Diameter - Maximum
2 1/32 in
Outside Diameter - Maximum
2 15/16 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C46
Thickness Tolerance
+/-0.005 in
Color
Yellow
Minimum Temperature
10 Degrees F
RoHS Compliant
Not RoHS Compliant
Manufacturer Location
Globally Sourced
Lock Washer Type
Split Lock
Material Quality Standards
ASTM A307A, SAE J429
REACH Compliant
Not REACH Compliant
Removable
Removable
Maximum Temperature
275 Degrees F
Pack Size
Small Pack
Made in North America
Not Made in North America
Dimensional Standards
ASME B18.21.1
Hardness
46 HRC
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, Steel, Finish Yellow Zinc, Fits Bolt Sizes 2 In., Inside Dia. 2.008 In., Outside Dia. 2.936 In., Thickness 0.422 In., Rockwell Hardness C46, Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.