Zoro Homepage

Split Lock Washer, For Screw Size #2 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 1NY83

  • Zoro # G3370884


product price: $10.39
/pk 1000, $0.01/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.02 in
Maximum Thickness
0.02 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NY83
Zoro #
G3370884
UPC #
-
Country of Origin
Italy

Dimensions

For Screw Size
#2
Outside Diameter
0.172 in
Minimum Thickness
0.02 in
Maximum Thickness
0.02 in
Inside Diameter
0.094 in
Outside Diameter - Maximum
11/64 in
Inside Diameter - Maximum
3/32 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Application
Absorbs Shock and Vibration
Rockwell Hardness
C35
Pack Size
Bulk Pack
Lock Washer Type
Split Lock
For Use With
Small Screw Heads
Dimensional Standards
ASME B18.21.1
Hardness
35 HRC
Type
Standard

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes #2, Inside Dia. 0.094 in, Outside Dia. 0.172 in, Thickness 0.02 in, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ASME B18.21.1, Refills -, PK 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.