Zoro Homepage

Split Lock Washer, For Screw Size #3 18-8 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 1NY85

  • Zoro # G3497261


product price: $17.29
/pk 1000, $0.02/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
#3
Outside Diameter
0.195 in
Minimum Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NY85
Zoro #
G3497261
UPC #
-
Country of Origin
Italy

Dimensions

For Screw Size
#3
Outside Diameter
0.195 in
Minimum Thickness
0.025 in
Maximum Thickness
0.025 in
Inside Diameter
0.107 in
Inside Diameter - Maximum
7/64 in
Outside Diameter - Maximum
3/16 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Application
Absorbs Shock and Vibration
Rockwell Hardness
C35
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
For Use With
Small Screw Heads
Dimensional Standards
ASME B18.21.1
Type
Standard
Hardness
35 HRC

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes #3, Inside Dia. 0.107 in, Outside Dia. 0.195 in, Thickness 0.025 in, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Small Screw Heads, Meets/Exceeds ASME B18.21.1, Refills -, PK 1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.