Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, For Screw Size 3/4 in Stainless Steel, Plain Finish, 5 PK

  • Mfr # U51450.075.0001

  • Zoro # G5344674

CAD Available

product price: $3.45
/pk 5, $0.69/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.188 in
Maximum Thickness
3/16 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51450.075.0001
Zoro #
G5344674
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
3/16 in
Inside Diameter
0.753 in
Inside Diameter Tolerance
+0.013 in
Section Width - Minimum
15/64 in
Outside Diameter - Maximum
1 17/64 in
Inside Diameter - Maximum
49/64 in
Bearing Width - Minimum
5/32 in
Minimum Inside Diameter
3/4 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Color
Silver
Rockwell Hardness
C35
Pack Size
Small Pack
Minimum Temperature
-58 Degrees F
REACH Compliant
REACH Compliant
Removable
Removable
Manufacturer Location
Globally Sourced
Resistance Properties
Corrosion-Resistant
Lock Washer Type
Split Lock
Made in North America
Not Made in North America
RoHS Compliant
RoHS Compliant
Maximum Temperature
302 Degrees F
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes 3/4 In., Inside Dia. 0.753 In., Outside Dia. 1.265 In., Thickness 0.188 In., Meets/Exceeds ASME B18.21.1, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.