Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Plated Finish, 1250 PK

  • Mfr # 4VPF8

  • Zoro # G7252314


product price: $402.99
/pk 1250, $0.32/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/4 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4VPF8
Zoro #
G7252314
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/4 in
Outside Diameter
1.265 in
Minimum Thickness
0.188 in
Maximum Thickness
0.188 in
Inside Diameter
0.753 in
Inside Diameter - Maximum
3/4 in
Outside Diameter - Maximum
1 17/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
for General Purpose
Color
Silver
Rockwell Hardness
C38 to C46
Pack Size
Bulk Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Standard

Description

Split Lock Washer, Standard, Steel, Finish Zinc Plated, Fits Bolt Sizes 3/4 In, Inside Dia. 0.753 In, Outside Dia. 1.265 In, Thickness 0.188 In, Color Black, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 1250

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.