Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Split Lock Washer, For Screw Size 3/8 in 18-8 Stainless Steel, Plain Finish, 3125 PK

  • Mfr # 37WSV188

  • Zoro # G4785670


product price: $515.99
/pk 3125, $0.17/ea
Free Shipping & Returns

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
3/8 in
Outside Diameter
0.688 in
Minimum Thickness
0.115 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
37WSV188
Zoro #
G4785670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.688 in
Minimum Thickness
0.115 in
Inside Diameter
0.381 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
C38-46

Description

3/8 Heavy Split Lock Washer 18 8 Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.