Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size 3/8 in Plain Finish, 100 PK
- Mfr # DML038N0000Z-PK100
- Zoro # G3982565
product price:Â
$
2.65
/pk of 100, $0.03/ea
Key Features
Finish
Plain
For Screw Size
3/8 in
Outside Diameter
43/64 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DML038N0000Z-PK100
- Zoro #
- G3982565
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Split Lock Washer
- Finish
- Plain
- System of Measurement
- Inch
- Material Grade/Class
- Not Graded
- Type
- Flat Washer
- Pack Size
- Small Pack
Description
Lock Washer,Zinc,3/8 in,PK100, Flat Washer Type Standard, Material Grade/Class Not Applicable, Finish Plain, For Screw Size 3/8 in, Maximum Thickness 0.094 in, Minimum Thickness 0.094 in, Pack Size Small Pack, Package Quantity 100
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.