Zoro Homepage

CAD Viewer & Download Files

Split Lock Washer, For Screw Size 3/8 in Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51450.037.0001

  • Zoro # G5344622

CAD Available

product price: $5.49
/pk 50, $0.11/ea

Key Features

CAD Drawing
Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.094 in
Maximum Thickness
3/32 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51450.037.0001
Zoro #
G5344622
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.68 in
Minimum Thickness
0.094 in
Maximum Thickness
3/32 in
Inside Diameter
0.377 in
Inside Diameter Tolerance
+0.008 in
Outside Diameter - Maximum
11/16 in
Minimum Inside Diameter
3/8 in
Bearing Width - Minimum
3/32 in
Section Width - Minimum
9/64 in
Inside Diameter - Maximum
25/64 in

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes 3/8 In., Inside Dia. 0.377 In., Outside Dia. 0.680 In., Thickness 0.094 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.