Split Lock Washer, For Screw Size 3/8 in Steel, Mechanical Zinc Finish, 3000 PK
- Mfr # 37WSXVY
- Zoro # G4769290
product price:Â
$
400.99
/pk of 3000, $0.13/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Mechanical Zinc
Minimum Thickness
0.123 in
Standards
ASME B18.21.1
System of Measurement
Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 37WSXVY
- Zoro #
- G4769290
- UPC #
- -
- Country of Origin
- United States
Dimensions
- For Screw Size
- 3/8 in
- Outside Diameter
- 0.738 in
- Minimum Thickness
- 0.123 in
- Inside Diameter
- 0.381 in
Details
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Mechanical Zinc
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Color
- Yellow
- Rockwell Hardness
- C38-46
Description
3/8 Extra Heavy Duty Split Lock Washer Mechanical Zinc Yellow Made in USA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.