Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 10000 PK

  • Mfr # LWLIS0370USA-10000BX

  • Zoro # G8325931


product price:  $616.99
/pk 10000, $0.06/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
3/8 in
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS0370USA-10000BX
Zoro #
G8325931
UPC #
096653080155
Country of Origin
United States

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.67 in
Minimum Thickness
0.07 in
Maximum Thickness
0.07 in
Inside Diameter
0.377 in
Outside Diameter - Maximum
43/64 in
Inside Diameter - Maximum
3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Application
for General Purpose
Color
Silver
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc Plated, Fits Bolt Sizes 3/8 In, Inside Dia. 0.377 In, Outside Dia. 0.670 In, Thickness 0.070 In, Color Silver, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 10,000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.