Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 2500 PK

  • Mfr # MS51848-12

  • Zoro # G2501150


product price: $177.99
/pk 2500, $0.07/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
Standards
MS 51848
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MS51848-12
Zoro #
G2501150
UPC #
-
Country of Origin
United States

Dimensions

For Screw Size
3/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
MS 51848
System of Measurement
Inch

Description

3/8 MS51848, Military High Collar Split Lock Washer Zinc II

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.