CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 50 PK

  • Mfr # U37020.037.0001

  • Zoro # G5331304

CAD Available

product price:  $2.49
/pk 50, $0.05/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Outside Diameter
0.68 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37020.037.0001
Zoro #
G5331304
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
3/8 in
Outside Diameter
0.68 in
Minimum Thickness
0.094 in
Maximum Thickness
0.094 in
Inside Diameter
0.377 in
Inside Diameter Tolerance
+/-0.005 in
Outside Diameter Tolerance
+/-0.01 in
Minimum Inside Diameter
3/8 in
Section Width - Minimum
9/64 in
Bearing Width - Minimum
3/32 in
Inside Diameter - Maximum
25/64 in
Outside Diameter - Maximum
11/16 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1, ASTM A307A, SAE J429
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Color
Silver
Thickness Tolerance
+/-0.005 in
Minimum Temperature
10 Degrees F
Lock Washer Type
Split Lock
Manufacturer Location
Globally Sourced
Material Quality Standards
ASTM A307A, SAE J429
Made in North America
Not Made in North America
Maximum Temperature
275 Degrees F
Removable
Removable
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Split Lock Washer
Washer Type
Regular
Hardness
38 HRC

Description

Split Lock Washer, 3/8 in, PK50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.