Zoro Homepage

Split Lock Washer, For Screw Size #4 316 Stainless Steel, Plain Finish, 1000 PK

  • Mfr # 04WS316

  • Zoro # G4770155


product price: $30.19
/pk 1000, $0.03/ea

Key Features

Material
316 Stainless Steel
Finish
Plain
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
04WS316
Zoro #
G4770155
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Inside Diameter
0.117 in

Details

Item
Split Lock Washer
Material
316 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Rockwell Hardness
C35

Description

Lock Washers,4 MEDIUM SPLIT L/W,PK1000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.