Zoro Homepage

Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U51450.011.0001

  • Zoro # G5344631


product price: $0.80
/pk 50, $0.02/ea

Key Features

Material
Stainless Steel
Finish
Plain
Minimum Thickness
0.025 in
Maximum Thickness
0.025 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U51450.011.0001
Zoro #
G5344631
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Maximum Thickness
0.025 in
Inside Diameter
0.114 in
Minimum Inside Diameter
7/64 in
Inside Diameter - Maximum
1/8 in
Section Width - Minimum
3/64 in
Outside Diameter - Maximum
13/64 in
Bearing Width - Minimum
1/32 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
HRC32
REACH Compliant
REACH Compliant
Made in North America
Not Made in North America
Pack Size
Small Pack
Lock Washer Type
Split Lock
RoHS Compliant
RoHS Compliant
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Removable
Not Removable
Hardness
32 HRC
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Fits Bolt Sizes #4, Inside Dia. 0.114 In., Outside Dia. 0.209 In., Thickness 0.025 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.