Zoro Homepage

Split Lock Washer, For Screw Size #4 Stainless Steel, Plain Finish, 50 PK

  • Mfr # U55450.011.0001

  • Zoro # G5344744


product price: $2.45
/pk 50, $0.05/ea

Key Features

Material
Stainless Steel
Finish
Plain
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Maximum Thickness
0.025 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U55450.011.0001
Zoro #
G5344744
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#4
Outside Diameter
0.209 in
Minimum Thickness
0.025 in
Maximum Thickness
0.025 in
Inside Diameter
0.114 in
Outside Diameter Tolerance
0.209 in
Inside Diameter Tolerance
0.114 in to 0.120 in
Minimum Inside Diameter
7/64 in
Section Width - Minimum
3/64 in
Bearing Width - Minimum
1/32 in
Outside Diameter - Maximum
13/64 in
Inside Diameter - Maximum
1/8 in

Details

Item
Split Lock Washer
Material
Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A4
Thickness Tolerance
0.025 in
Color
Silver
REACH Compliant
REACH Compliant
Lock Washer Type
Split Lock
Material Quality Standards
SAE J405
Pack Size
Small Pack
Removable
Removable
Made in North America
Not Made in North America
Manufacturer Location
Globally Sourced
RoHS Compliant
RoHS Compliant
Dimensional Standards
ASME B18.22.1
Washer Type
Regular
Type
Split Lock Washer

Description

Split Lock Washer, Standard, 316 Stainless Steel, Fits Bolt Sizes #4, Inside Dia. 0.114 In., Outside Dia. 0.209 In., Thickness 0.025 In., Meets/Exceeds ASME B18.21.1, Package Quantity 50

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.