Zoro Homepage

Split Lock Washer, For Screw Size #4 Steel, Black Oxide Finish, 100 PK

  • Mfr # U37170.011.0001

  • Zoro # G3023539


product price: $3.25
/pk 100, $0.03/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.034 in
Maximum Thickness
0.034 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37170.011.0001
Zoro #
G3023539
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
#4
Outside Diameter
0.253 in
Minimum Thickness
0.034 in
Maximum Thickness
0.034 in
Inside Diameter
0.114 in
Inside Diameter - Maximum
1/8 in
Minimum Inside Diameter
7/64 in
Outside Diameter - Maximum
1/4 in
Section Width - Minimum
1/16 in
Bearing Width - Minimum
3/64 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C40 to C50
Pack Size
Small Pack
Lock Washer Type
Split Lock
Dimensional Standards
ASME B18.21.1
Material Quality Standards
SAE J403 1055-1065
Type
Split Lock Washer
Washer Type
Extra Duty

Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes #4, #4, Inside Dia. 0.114 In., Outside Dia. 0.253 In., Thickness 0.034 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.