Split Lock Washer, For Screw Size #4 Steel, Plain Finish, 200000 PK
Mfr # LWLIS0-4USA-200000BX
Zoro # G8280377
product price: $1,957.99
Free Shipping & Returns
Key Features
Material
Steel
Finish
Plain
Minimum Thickness
0.02 in
Maximum Thickness
0.02 in
Standards
ASME B18.21.1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LWLIS0-4USA-200000BX
Zoro #
G8280377
UPC #
096653078466
Country of Origin
United States
Dimensions
For Screw Size
#4
Outside Diameter
0.199 in
Minimum Thickness
0.02 in
Maximum Thickness
0.02 in
Inside Diameter
0.114 in
Inside Diameter - Maximum
7/64 in
Outside Diameter - Maximum
13/64 in
Details
Item
Split Lock Washer
Material
Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
C38
Application
for General Purpose
Color
Black
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Type
Light Duty
Hardness
38 HRC
Description
Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes #4, Inside Dia. 0.114 In, Outside Dia. 0.199 In, Thickness 0.020 In, Color Black, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 200,000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.