Split Lock Washer, For Screw Size #5 Steel, Zinc Plated Finish, 200000 PK

  • Mfr # LWLIS0-50USA-200000BX

  • Zoro # G8226924


product price:  $2,218.99
/pk 200000, $0.01/ea
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Plated
For Screw Size
#5
Minimum Thickness
0.02 in
Maximum Thickness
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWLIS0-50USA-200000BX
Zoro #
G8226924
UPC #
096653360196
Country of Origin
United States

Dimensions

For Screw Size
#5
Outside Diameter
0.222 in
Minimum Thickness
0.02 in
Maximum Thickness
0.02 in
Inside Diameter
0.127 in
Outside Diameter - Maximum
7/32 in
Inside Diameter - Maximum
1/8 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Application
for General Purpose
Color
Silver
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Bulk Pack
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Light Duty

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc Plated, Fits Bolt Sizes #5, Inside Dia. 0.127 In, Outside Dia. 0.222 In, Thickness 0.020 In, Color Silver, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 200,000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.