Split Lock Washer, For Screw Size #5 Steel, Zinc Yellow Finish, 10000 PK

  • Mfr # 05WSY

  • Zoro # G4769519


product price:  $98.49
Free Shipping & Returns

Key Features

Material
Steel
Finish
Zinc Yellow
Outside Diameter
0.236 in
Minimum Thickness
0.031 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
05WSY
Zoro #
G4769519
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

For Screw Size
#5
Outside Diameter
0.236 in
Minimum Thickness
0.031 in
Inside Diameter
0.13 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Zinc Yellow
Standards
ASME B18.21.1
System of Measurement
Inch
Rockwell Hardness
C38-46
Color
Yellow

Description

Lock Washers,5 MEDIUM SPLIT LO,PK10000

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.