Zoro Homepage

Split Lock Washer, For Screw Size 5/16 in 18-8 Stainless Steel, Plain Finish, 100 PK

  • Mfr # 1NY13

  • Zoro # G3420864


product price: $5.69
/pk 100, $0.06/ea

Key Features

Material
18-8 Stainless Steel
Finish
Plain
For Screw Size
5/16 in
Outside Diameter
0.457 in
Minimum Thickness
0.093 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1NY13
Zoro #
G3420864
UPC #
-
Country of Origin
Italy

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.457 in
Minimum Thickness
0.093 in
Maximum Thickness
0.093 in
Inside Diameter
0.322 in
Outside Diameter - Maximum
29/64 in
Inside Diameter - Maximum
21/64 in

Details

Item
Split Lock Washer
Material
18-8 Stainless Steel
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
A2
Rockwell Hardness
C35
Application
Absorbs Shock and Vibration
For Use With
Large Round, Pan, or Binding Head Screws
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Hardness
35 HRC
Type
Hi Collar

Description

Split Lock Washer, Hi Collar, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 5/16 in, Inside Dia. 0.322 in, Outside Dia. 0.457 in, Thickness 0.093 in, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Refills -, PK 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.