Zoro Homepage

Split Lock Washer, For Screw Size 5/16 in Silicon Bronze, Plain Finish, 100 PK

  • Mfr # U43150.031.0001

  • Zoro # G6424260


product price: $31.39
/pk 100, $0.31/ea

Key Features

Material
Silicon Bronze
Finish
Plain
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U43150.031.0001
Zoro #
G6424260
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.314 in
Minimum Inside Diameter
5/16 in
Bearing Width - Minimum
3/32 in
Section Width - Minimum
1/8 in
Outside Diameter - Maximum
37/64 in
Inside Diameter - Maximum
21/64 in

Details

Item
Split Lock Washer
Material
Silicon Bronze
Finish
Plain
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Rockwell Hardness
B90
Lock Washer Type
Split Lock
Pack Size
Small Pack
Dimensional Standards
ASME B18.21.1
Type
Standard
Hardness
90 HRB

Description

Split Lock Washer, Standard, Silicon Bronze, Fits Bolt Sizes 5/16 In., Inside Dia. 0.314 In., Outside Dia. 0.583 In., Thickness 0.078 In., Rockwell Hardness B90, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.