Zoro Homepage

Split Lock Washer, For Screw Size 5/16 in Steel, Black Oxide Finish, 100 PK

  • Mfr # U37180.031.0001

  • Zoro # G0104161


product price: $4.09
/pk 100, $0.04/ea

Key Features

Material
Steel
Finish
Black Oxide
Minimum Thickness
0.097 in
Maximum Thickness
0.097 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
U37180.031.0001
Zoro #
G0104161
UPC #
-
Country of Origin
Multiple

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.593 in
Minimum Thickness
0.097 in
Maximum Thickness
0.097 in
Inside Diameter
0.314 in
Outside Diameter Tolerance
+/-0.01 in
Inside Diameter Tolerance
+/-0.005 in
Section Width - Minimum
1/8 in
Outside Diameter - Minimum
19/32 in
Bearing Width - Minimum
3/32 in
Inside Diameter - Maximum
21/64 in
Minimum Inside Diameter
5/16 in
Outside Diameter - Maximum
19/32 in

Details

Item
Split Lock Washer
Material
Steel
Finish
Black Oxide
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Not Graded
Color
Black
Rockwell Hardness
C38
Thickness Tolerance
+/-0.005 in
Removable
Removable
Lock Washer Type
Split Lock
Pack Size
Small Pack
Made in North America
Not Made in North America
Minimum Temperature
10 Degrees F
Material Quality Standards
ASTM A307A, SAE J429
Maximum Temperature
275 Degrees F
Manufacturer Location
Globally Sourced
Dimensional Standards
ASME B18.21.1
Washer Type
Heavy
Hardness
38 HRC
Type
Split Lock Washer

Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 5/16 In., 5/16 In., Inside Dia. 0.314 In., Outside Dia. 0.593 In., Thickness 0.097 In., Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.