CAD Drawings

Download CAD Files

Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK

  • Mfr # LWIS0310-100P

  • Zoro # G2707302

CAD Available

product price:  $3.15
/pk 100, $0.03/ea

Key Features

CAD Drawing
Material
Steel
Finish
Zinc Plated
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Standards
ASME B18.21.1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LWIS0310-100P
Zoro #
G2707302
UPC #
-
Country of Origin
China

Dimensions

For Screw Size
5/16 in
Outside Diameter
0.583 in
Minimum Thickness
0.078 in
Maximum Thickness
0.078 in
Inside Diameter
0.322 in
Outside Diameter - Maximum
37/64 in
Inside Diameter - Maximum
21/64 in

Details

CAD Available
Yes
Item
Split Lock Washer
Material
Steel
Finish
Zinc Plated
Standards
ASME B18.21.1
System of Measurement
Inch
Material Grade/Class
Grade 2
Application
Provides A Hardened Bearing Surface Creating More Uniform Torque Control
Thickness Tolerance
0.078 in to 0.125 in
Rockwell Hardness
C38
Lock Washer Type
Split Lock
Pack Size
Small Pack
For Use With
Small Screw Heads
Dimensional Standards
ASME B18.21.1
Hardness
38 HRC
Type
Standard

Description

Split Lock Washer, Standard, SAE 1050-1065 Spring Steel, Zinc Plated Finish, Fits Bolt Sizes 5/16", Inside Dia. 0.322", Outside Dia. 0.583", Thickness 0.078", Thickness Tolerance 0.078 to 0.125", Rockwell Hardness C38 to C46, Application Provides A Hardened Bearing Surface Creating More Uniform Torque Control, For Use With Small Screw Heads, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.