Shop ZORO SELECT
See all product information
Create Account
Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 17500 PK
- Mfr # LWLIS0310USA-17500BX
- Zoro # G7836613
product price:Â
$
872.99
/pk of 17500, $0.05/ea
Free Shipping & Returns
Key Features
Material
Steel
Finish
Zinc Plated
Minimum Thickness
1/16 in
Maximum Thickness
1/16 in
Standards
ASME B18.21.1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LWLIS0310USA-17500BX
- Zoro #
- G7836613
- UPC #
- 096653079937
- Country of Origin
- United States
- Item
- Split Lock Washer
- Material
- Steel
- Finish
- Zinc Plated
- Standards
- ASME B18.21.1
- System of Measurement
- Inch
- Rockwell Hardness
- C38
- Application
- for General Purpose
- Color
- Silver
- Pack Size
- Bulk Pack
- Lock Washer Type
- Split Lock
- Dimensional Standards
- ASME B18.21.1
- Type
- Light Duty
- Hardness
- 38 HRC
- Shell Material
- Steel
- Wire Color
- Silver
- Traction Material
- Steel
Dimensions
- For Screw Size
- 5/16 in
- Outside Diameter
- 0.567 in
- Minimum Thickness
- 1/16 in
- Maximum Thickness
- 1/16 in
- Inside Diameter
- 0.314 in
- Inside Diameter - Maximum
- 5/16 in
- Outside Diameter - Maximum
- 9/16 in
Description
Split Lock Washer, Light Duty, Steel, Finish Zinc Plated, Fits Bolt Sizes 5/16 In, Inside Dia. 0.314 In, Outside Dia. 0.567 In, Thickness 0.056 In, Color Silver, Rockwell Hardness C38-46, For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 17,500
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.